Navigation Menu New

Access My Account, Order History, Lists and more here.

61NZ67 3022-NIST UNSPSC # 0

3022 with Cert Traceable to NIST, Max. AC Volts 600 V, Max. DC Volts 600 V, Max. DC Amps 600 mA

  • Item # 61NZ67
  • Mfr. Model # 3022-NIST
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

3022 with Cert Traceable to NIST, Max. AC Volts 600 V, Max. DC Volts 600 V, Max. DC Amps 600 mA

  • Item # 61NZ67
  • Mfr. Model # 3022-NIST
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item 3022 with Cert Traceable to NIST
  • Max. AC Volts 600 V
  • Max. DC Volts 600 V
  • Max. DC Amps 600 mA
  • Max. Ohms 20 megohm
  • Overload Protector Yes
  • Accuracy +/-3%, mA DC +/-3% Full Scale, V AC +/-4% Full Scale, V DC +/-3% Full Scale
  • Sensitivity 15K ohm/V AC, 20K ohm/V DC
  • Calibration Certificate Included Yes
  • Special Features 18 Ranges and Functions, Drop Resistant High Impact Case, Fused Resistance Ranges
  • Battery Type 1.5V N, 12V A23
  • Includes 1.5V N Battery, 12V A23 Battery, Alligator Clips, Test Leads

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top