Navigation Menu New

Access My Account, Order History, Lists and more here.

61NZ64 2012-NIST UNSPSC # 0

2012 with Cert Traceable to NIST, Max. AC Volts 600 V, Max. DC Volts 300 V, Max. AC Amps 30 A

  • Item # 61NZ64
  • Mfr. Model # 2012-NIST
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

2012 with Cert Traceable to NIST, Max. AC Volts 600 V, Max. DC Volts 300 V, Max. AC Amps 30 A

  • Item # 61NZ64
  • Mfr. Model # 2012-NIST
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item 2012 with Cert Traceable to NIST
  • Max. AC Volts 600 V
  • Max. DC Volts 300 V
  • Max. AC Amps 30 A
  • Max. DC Amps 30 A
  • Max. Ohms 500 ohm
  • Mirrored Scale Yes
  • Overload Protector Manual Reset
  • Accuracy +/-2.0% Full Scale, A AC +/-3.0% Full Scale, A DC +/-1.5% Full Scale, mA DC +/-1.5% Full Scale, V AC +/-3.0% Full Scale, V DC +/-1.5% Full Scale
  • AC Frequency Response 60 to 250 Hz
  • Sensitivity 1000 ohm/V DC, 288 ohm/V AC
  • Movement 100 Degrees Deflection, Critically Damped, High Strength Magnet, Mirrored Scale, Shock Mounted, Taut Band
  • Calibration Certificate Included Yes
  • Special Features Auto Polarity in DC Functions, Both Auto and Selectable DC Amps Polarity, Direct Measurement of Code Parameters, Peak Measurements Require No Adjustment, Relay Contact on Time
  • Battery Type 1.5V D Alkaline, (2) 9V Alkaline
  • Includes 1.5V D Cell Battery, (2) 9V Batteries, Padded Water Repellent Carrying Case, Shoulder Strap, Test Leads

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top