Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRION

Air Cleaner, Electronic

  • Item# 4YA24
  • Mfr. Model# HE PLUS 16X25
  • Catalog Page# 3853
  • UNSPSC# 40161602
Air Cleaner,Electronic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $667.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TRION® electronic air cleaner removes airborne contaminants such as smoke, dust, and mold in residential or light commercial forced-air heating and cooling systems. Built-in air flow sensor. Up to 95% efficiency per ASHRAE Standard 52.1 Washable Forever Filter®.

View More

Technical Specs

  • Item Electronic Air Cleaner
  • Type Duct Mounted
  • Mount Duct
  • Air Flow (CFM) 1400
  • Voltage 120
  • Hz 60
  • Watts 40
  • Height (In.) 20-1/4
  • Width (In.) 24-7/8
  • Depth (In.) 7-1/8
  • Duct Height (In.) 13-7/8
  • Duct Width (In.) 22-1/2
  • Includes Air Flow Sensor
  • Cord Length (Ft.) 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.