Skip Content

 
TRION

Air Cleaner Filter

Air Cleaner Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Air Cleaner Filter 
  • Frame Included Yes 
Nominal Filter Size
Please Select
MERV
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
MERV
Nominal Height
Nominal Width
Nominal Depth
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
1000-3000-0101
16-1/2x16-15/16x8-13/16
16-1/2"
16-15/16"
8-13/16"
Mfr. No. CAC500M

$121.75 / each

Enter location to check availability
Catalog Page #  3853 

Price $121.75 / each

Technical Specs

  • Nominal Filter Size 16-1/2x16-15/16x8-13/16
  • Nominal Height 16-1/2"
  • Nominal Width 16-15/16"
  • Nominal Depth 8-13/16"
  • For Use With Mfr. No. CAC500M
  • Item Air Cleaner Filter
  • Frame Included Yes
255649-105
16x25x5
8
16"
25"
5"
AIR BEAR SUPREME 16 x 25

$84.05 / pkg. of 3

Enter location to check availability
Catalog Page #  3853 

Price $84.05 / pkg. of 3

Technical Specs

  • Nominal Filter Size 16x25x5
  • MERV 8
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 5"
  • For Use With AIR BEAR SUPREME 16 x 25
  • Item Air Cleaner Filter
  • Frame Included Yes
255649-103
20x20x5
8
20"
20"
5"
AIR BEAR SUPREME 20X20

$124.00 / pkg. of 4

Enter location to check availability
Catalog Page #  3853 

Price $124.00 / pkg. of 4

Technical Specs

  • Nominal Filter Size 20x20x5
  • MERV 8
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 5"
  • For Use With AIR BEAR SUPREME 20X20
  • Item Air Cleaner Filter
  • Frame Included Yes
340553-001
20x21x5
20"
21"
5"
Mfr. No. FM1000M

$141.60 / each

Enter location to check availability
Catalog Page #  3853 

Price $141.60 / each

Technical Specs

  • Nominal Filter Size 20x21x5
  • Nominal Height 20"
  • Nominal Width 21"
  • Nominal Depth 5"
  • For Use With Mfr. No. FM1000M
  • Item Air Cleaner Filter
  • Frame Included Yes
255649-102
20x25x5
8
20"
25"
5"
AIR BEAR GM 2000, AIR BEAR SUPREME 20x25, AIR BEAR RIGHT ANGLE

$82.25 / pkg. of 3

Enter location to check availability
Catalog Page #  3853 

Price $82.25 / pkg. of 3

Technical Specs

  • Nominal Filter Size 20x25x5
  • MERV 8
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 5"
  • For Use With AIR BEAR GM 2000, AIR BEAR SUPREME 20x25, AIR BEAR RIGHT ANGLE
  • Item Air Cleaner Filter
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More