Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TRIM

Emulsion Coolant, 1 gal. Can, 1 EA

  • Item# 3EAV2
  • Mfr. Model# E906\4G
  • Catalog Page# N/A
  • UNSPSC# 15121502
Emulsion Coolant, 1 gal. Can, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRIM® E906 low-foaming emulsion formula serves diverse industries' machining and grinding operations on a wide range of materials. Great for high-pressure, high-volume coolant systems. Very long operational life.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Emulsion Coolant
  • Fluid Type E906
  • Size 1 gal.
  • Container Type Can
  • Color Brown
  • Fragrance Mild Odor, Low Odor
  • Specific Gravity 1.0
  • pH Value 8.8 to 9.8 (Operating), 9.0 to 9.8 (Concentrate)
  • Application Industries As Diverse As Aerospace, Automotive, Energy, and Specialty Job Shops, Production Surface and Center Less Grinding To Heavy Duty Broaching, Gear Hobbing, Surface, Pocket, and Thread Milling
  • Features Extreme Pressure Additives Control Built Up Edge, Low Foam, Low Mist, Coolant Residue Removes With Water, Working Solution, Or Aqueous Cleaners, Protects The Machine Tool Surfaces While Also Preventing Sticky Ways, Chucks, Tool Holders, and Fixtures, Highly Effective, Extreme Pressure Additives Control Built-Up Edge
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.