Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRIM

Liquid Cutting Oil, Base Oil : Semi-Synthetic, 54 gal. Drum

  • Item # 5CEZ2
  • My Part #
  • Mfr. Model # MS590XT/54
  • Catalog Page # N/A
  • UNSPSC # 15121502
Liquid Cutting Oil, Base Oil : Semi-Synthetic, 54 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offering the performance of a heavy-duty soluble oil with the cleanliness of a semisynthetic, TRIM® MicroSol® 695 is a high-lubricity microemulsion coolant. It keeps machines clean while leaving a soft fluid film for ease of cleaning and reduced maintenance. It's compatible with a wide range of materials, including aluminum, magnesium and copper alloys, cast iron, and many plastics and composites.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Chlorine Free,Low Foam,Nitrite Free,Phenol Free,Triazine Free
  • Container Size 54 gal.
  • Container Style Drum
  • Color Light Brown
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.1 to 9.8 (Operating), 9.5 to 9.8 (Concentrate)
  • Flash Point 200 Degrees F
  • Application Aluminum Magnesium and Copper Alloys, Cast Iron, And Many Plastics and Composites, and An Alternative To Chlorinated Soluble Oils and Semi Synthetics on High-Silica Aluminum Alloys
  • Features Excellent Alternative To Chlorinated Soluble Oils And Semisynthetic On High-Silica Aluminum Alloys, Provides Superior Corrosion Inhibition On All Ferrous And Non-Ferrous Metals, Reduces Oil Mist And Residues Often Associated With High Lubricity Alternatives, Forms Stable Microemulsion In Hard Water Environments, Provides Exceptional Sump Life, No Sulfurized EP Additives
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
  • Series MicroSol 695
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.