Skip Content
TP
TRIM

Liquid Cutting Oil, Base Oil : Semi-Synthetic, 54 gal. Drum

  • Item # 5CEY6
  • My Part #
  • Mfr. Model # SC410\54G
  • Catalog Page # 2518
  • UNSPSC # 15121502
Cutting Oil,54 gal,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,374.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 458.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivering extended sump life, TRIM® MicroSol® 485 is a semisynthetic microemulsion coolant designed for ferrous metalworking operations and optimized for difficult working environments associated with cast iron. It prevents leaching of elemental iron, eliminating clinkering and oxidation of ferrous micro fines.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Triazine Free
  • Container Size 54 gal.
  • Container Style Drum
  • Color Amber
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 9.6 to 10.2 (Operating), 10.2 to 10.6 (Concentrate)
  • Flash Point 200 Degrees F
  • Application Machining and Grinding Gray Iron, It Does Very Well in Mixed Metal Situations, Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites
  • Features Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, High Lubricity, Micro Emulsion, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, No Sulfurized EP Additives
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
  • Series MicroSol 485
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.