Skip Content

TP
TRIM

Liquid Cutting Oil, Base Oil : Synthetic, 270 gal. IBC Tote

  • Item # 45VH44
  • My Part #
  • Mfr. Model # C350/NR270P
  • Catalog Page # N/A
  • UNSPSC # 15121502
Cutting Oil,Mild Amine,Tote,270 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,794.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2515.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cutting oil helps extend tool life to keep metalworking and machining processes running smoothly.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Container Size 270 gal.
  • Container Style IBC Tote
  • Color Colorless to Pale Yellow
  • Fragrance Mild Amine
  • pH Value 7.8 to 8.2
  • Flash Point 195 Degrees F
  • Application Heavy Duty Machining, Cutting And Grinding Fluid
  • Features Maintain Metal Removal Fluid, Very High Levels Of Usable Lubricity At The Point Of Cut
  • Physical Form Liquid
  • Base Oil Synthetic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.