Skip Content

ST
TRIM

Liquid Cutting Oil, Base Oil : Synthetic, 1 gal. Jug

  • Item # 3EAX5
  • My Part #
  • Mfr. Model # MIST/1G
  • Catalog Page # 2457
  • UNSPSC # 15121502
Cutting Oil,1 gal,Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRIMĀ® MIST surface-active coolant concentrate is formulated for spray mist operations. Clear, low-odor fluid works well in cutter/grinder operations and on boring mills and high-speed face milling. Compatible with ferrous and nonferrous metals, as well as nonmetallic materials.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Container Size 1 gal.
  • Container Style Jug
  • Color Light Yellow
  • Fragrance Odorless
  • Specific Gravity 1.0
  • pH Value 8.5 to 9.0 (Operating), 8.0 to 8.4 (Concentrate)
  • Flash Point Greater than 219 Degrees F
  • Application Spray Mist Operations Such As In Cutter/Grinder Operations Or Where Spray Mists Are Used on Boring Mills and High Speed Face Milling on Ferrous and Most Non-Ferrous and Non Metallic Materials
  • Features Anti Weld Action To Control Built Up Edge And Chip Welding, Leaves A Soft Protective Film On Bare Metal Parts Of The Machine Tools, Good Tramp Oil Rejection And Sump Life, Provides Rapid And Effective Cooling
  • Physical Form Liquid
  • Base Oil Synthetic
  • Series Trim Mist
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.