Skip Content
TP
TRIM

Liquid Cutting Oil, Base Oil : Semi-Synthetic, 54 gal. Drum

  • Item # 36CF85
  • Mfr. Model # TRIM(R) SC620
  • Catalog Page # 2518
  • UNSPSC # 15121502
Liquid Cutting Oil, Base Oil : Semi-Synthetic, 54 gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,870.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 543.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRIM® SC620 high-lubricity, low-foam fluid concentrate for high-performance machining and grinding is engineered to improve performance on stainless steel, aluminum alloys, and other high-end materials. Its low-oil blend of mineral oil, EP additives, and lubricity agents helps control built-up edge, improve tool life, and deliver finishes equivalent to soluble-oil formulas—with reduced carry-off and lower residue. Vary the concentration to maximize performance in most grinding, sawing, drilling, turning, and milling operations.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Container Size 54 gal.
  • Container Style Drum
  • Color Yellow
  • Specific Gravity 1.01
  • Application For Metalworking Coolant, Lubricant
  • Features Premium Low-Oil
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.