C3
TRIM

Liquid Coolant, Base Oil : Semi-Synthetic, 1 gal. Jug

  • Item # 45JY86
  • My Part #
  • Mfr. Model # MS690XT/1
  • Catalog Page # 2460
  • UNSPSC # 15121502
Liquid Coolant, Base Oil : Semi-Synthetic, 1 gal. Jug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A high-lubricity, low-foam, semisynthetic microemulsion Coolant, TRIM® MicroSol® 690XT is formulated to provide excellent cooling and mechanical lubricity. The machine-friendly premium cutting and grinding fluid delivers extended sump life and better foam control than previous generation semisynthetics. 690XT is compatible with a wide range of materials, and is an excellent alternative to chlorinated soluble oils on high-silica aluminum alloys. It is a good performer in mixed-metal situations and demanding high-pressure, high-volume applications.
The product's soft fluid film helps keep machines very clean for reduced maintenance. Boron- and halogen-free, made with no nitrites, triazines, phenols, or chlorinated or sulfurized EP (extreme pressure) additives, 690XT requires no special disposal or recycling techniques.

• Superior corrosion inhibition on all ferrous and nonferrous metals
• Not recommended for use on very reactive metals such as magnesium

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Coolant
  • Fluid Properties Chlorine Free,Nitrite Free,Phenol Free,Triazine Free
  • Container Size 1 gal.
  • Container Style Jug
  • Color Amber
  • Fragrance Mild Amine
  • Specific Gravity 0.93 to 1.02
  • pH Value 8.8 to 9.6
  • Flash Point Greater than 220 Degrees F
  • Application Milling, Drilling, Turning, Boring, Metalworking, Band Sawing
  • Features Extends Useful Life Without The Need Of Tank-Side Biocides Or Fungicides, Boron And Halogen Free, No Sulfurized Ep Additives
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
  • Series 690XT
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.