NC
TRIM

Liquid Coolant, Base Oil : Synthetic, 54 gal. Drum

  • Item # 3EAX1
  • My Part #
  • Mfr. Model # C270/54
  • Catalog Page # 2460
  • UNSPSC # 15121502
Liquid Coolant, Base Oil : Synthetic, 54 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,766.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 512.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRIMĀ® C270 provides excellent cooling and chip settling, good tramp oil rejection, and machine cleanliness. Use in form grinding, drilling, tapping, and reaming operations.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Coolant
  • Fluid Properties Chlorine Free
  • Container Size 54 gal.
  • Container Style Drum
  • Color Colorless to Pale Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 8.7 to 9.2 (Operating), 9.0 to 9.3 (Concentrate)
  • Flash Point Greater than 212 Degrees F
  • Application Cooling And Chip Settling On Cast Iron, Steels And Copper Alloys, As Well As Plastics And Composites Grinding, Drilling, Tapping And Reaming Operations
  • Features Leaves A Soft Protective Film On Bare Metal Parts, Corrosion Inhibition, Good Tramp Oil Rejection, Low Carry Off
  • Physical Form Liquid
  • Base Oil Synthetic
  • Series C270
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.