C3
TRIM

Liquid Coolant, Base Oil : Semi-Synthetic, 5 gal. Pail

  • Item # 3EAV6
  • My Part #
  • Mfr. Model # SC410/5
  • Catalog Page # N/A
  • UNSPSC # 15121502
Liquid Coolant, Base Oil : Semi-Synthetic, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.27 / each

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRIMĀ® SC410 chlorine-free semisynthetic coolant uses vegetable-derived and ester lubricants and contains no mineral oil. Low foaming and clean running in moderate-duty machining and grinding operations with ferrous and nonferrous materials. Optimized for machining gray iron castings.

View More

Technical Specs

  • Cutting Fluid Sub-Category Coolants
  • Item Coolant
  • Fluid Properties Chlorine Free,Low Foam,Nitrite Free,Phenol Free,Sulfonate Free
  • Container Size 5 gal.
  • Container Style Pail
  • Color Yellow, Orange
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • pH Value 8.8 to 9.2 (Operating), 9.8 to 10.0 (Concentrate)
  • Application Moderate Duty Machining And Grinding
  • Features Based On Our Exclusive Ester Lubricant Technology, Contains No Mineral (Petroleum) Oil, Will Provide Superior Sump Life And Corrosion Inhibition For Long Periods Of Time Without Adds, Prevents Chip "Clinkering" And "Hot" Chip Hoppers When Machining Cast Iron, Very Low Carry Off, Delivering Low Operating Costs, Vegetable Derived, Ester Lubricants, Alkylphenol Ethoxylates,
  • Standards PRTR Compliant and No SARA 313 Reportable Chemistry
  • For Use With Ferrous and Non-Ferrous Metals
  • Physical Form Liquid
  • Base Oil Semi-Synthetic
  • Series SC410
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.