Navigation Menu New

Access My Account, Order History, Lists and more here.

10D050 4100B3X3/16A-100 UNSPSC # 31181602

Tap image to zoom.

Roll over image to zoom.

Trim Seal, Alum Clip, 0.36 In W, 100 Ft

  • Item # 10D050
  • Mfr. Model # 4100B3X3/16A-100
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Edge Grip Seal
  • Style Side Bulb w/Vinyl Grip
  • Fits Edge 0.1875 in
  • Leg Length 0.5312 in
  • Bulb Dia. 0.437 in
  • Overall Height 0.5312 in
  • Overall Width 0.7945 in
  • Material EPDM
  • Color Black
  • Length 100 ft
  • Min. Temp. (F) -20 Degrees F
  • Max. Temp. (F) 150 Degrees F
  • Application Weatherproofing Seal
  • Standards FMVSS 302
Country of Origin USA. Country of Origin is subject to change.
Back to Top