Navigation Menu New

Access My Account, Order History, Lists and more here.

10D007 3100B3X5/32C-25 UNSPSC # 31181602

Tap image to zoom.

Roll over image to zoom.

Trim Seal, Alum Clip, 0.33 In W, 25 Ft

  • Item # 10D007
  • Mfr. Model # 3100B3X5/32C-25
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Edge Grip Seal
  • Style Top Bulb w/Vinyl Grip
  • Fits Edge 0.1563 in
  • Leg Length 0.5625 in
  • Bulb Dia. 0.375 in
  • Overall Height 0.9375 in
  • Overall Width 0.375 in
  • Material EPDM
  • Color Black
  • Length 25 ft
  • Min. Temp. (F) -20 Degrees F
  • Max. Temp. (F) 150 Degrees F
  • Application Weatherproofing Seal
  • Standards FMVSS 302
Country of Origin USA. Country of Origin is subject to change.
Back to Top