Navigation Menu New

Access My Account, Order History, Lists and more here.

48RM52 X1678HT-25 UNSPSC # 31181602

Rubber Seal, D-Shaped Thick, 1in H, 25 ft L

  • Item # 48RM52
  • Mfr. Model # X1678HT-25
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Rubber Seal, D-Shaped Thick, 1in H, 25 ft L

  • Item # 48RM52
  • Mfr. Model # X1678HT-25
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Foam Rubber Seal
  • Style D-Shaped Thick
  • Material EPDM
  • Overall Height 1 in
  • Overall Width 1 in
  • Length 25 ft
  • Core Dia. 0.5 in
  • Backing Type Pressure Sensitive Adhesive
Back to Top