Navigation Menu New

Access My Account, Order History, Lists and more here.

10G519 X301-500 UNSPSC # 31181602

Tap image to zoom.

Roll over image to zoom.

Rubber Seal, Solid Round, 0.25 In W, 500 Ft

  • Item # 10G519
  • Mfr. Model # X301-500
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Foam Rubber Seal
  • Style Cord Stock
  • Material EPDM
  • Overall Height .25 in
  • Overall Width .25 in
  • Length 500 ft
Country of Origin USA. Country of Origin is subject to change.
Back to Top