Navigation Menu New

Access My Account, Order History, Lists and more here.

10D147 X101BT-100 UNSPSC # 31181602

Tap image to zoom.

Roll over image to zoom.

Rubber Seal, D-Section, 0.5 In W, 100 Ft

  • Item # 10D147
  • Mfr. Model # X101BT-100
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Foam Rubber Seal w/Adhesive Back
  • Style D-Shaped Thick
  • Material EPDM
  • Overall Height .5 in
  • Overall Width .5 in
  • Length 100 ft
  • Core Dia. .188 in
  • Backing Type Foam Acrylic
Country of Origin USA. Country of Origin is subject to change.
Back to Top