Navigation Menu New

Access My Account, Order History, Lists and more here.

48RK43 5B350B2X1/2C-25 UNSPSC # 31181602

Flap Seal, Top Flap, 25 ft. L, 1.5937 in. H

  • Item # 48RK43
  • Mfr. Model # 5B350B2X1/2C-25
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Flap Seal, Top Flap, 25 ft. L, 1.5937 in. H

  • Item # 48RK43
  • Mfr. Model # 5B350B2X1/2C-25
  • UNSPSC # 31181602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Flap Seal
  • Style Top Flap
  • Fits Edge 0.500 in
  • Leg Length 0.5937 in
  • Bulb Dia. 0.09 in
  • Flap Length 1 in
  • Overall Height 1.5937 in
  • Material EPDM
  • Color Black
  • Length 25 ft
  • Min. Temp. (F) -20 Degrees F
  • Max. Temp. (F) 158 Degrees F
  • Standards FMVSS 302
Back to Top