Skip Content

TP
TRIM LOK INC

100 ft. EPDM Rubber Edging, 35/64" Groove Width X 9/32" Groove Depth, 35/64" Overall Width

  • Item # 48RL27
  • My Part #
  • Mfr. Model # X1663BT-100
  • Catalog Page # N/A
  • UNSPSC # 31111512
Rubber Edging,100 ft.,EPDM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubber is frequently used in automotive and industrial machinery components, medical supplies, and building materials, as well as in vibration-dampening and leveling applications. Its elastic properties also make it ideal for a wide variety of sealing and insulation applications. Push on to cover, seal, and protect exposed edges against the effects of wind, water, and dust.

View More

Technical Specs

  • Item Rubber Edging
  • Material EPDM
  • Groove Width 35/64"
  • Groove Depth 9/32"
  • Overall Width 35/64"
  • Overall Height 15/64"
  • Color Black
  • Length 100 ft.
  • Backing Type Adhesive, Foam Acrylic
  • Min. Temp. (F) -20
  • Max. Temp. (F) 158 Degrees
  • Standards FMVSS 302
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.