Skip Content

DG
TRIM

Corrosion Inhibitor, Dry Lubricant Film, 180°F Max. Operating Temp., 1 gal. Jug

  • Item # 3EAZ7
  • My Part #
  • Mfr. Model # NOCOR S2\4G
  • Catalog Page # N/A
  • UNSPSC # 15121802
Rust Preventative,Synthetic,1 gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

TRIM® NOCOR® S2 synthetic rust preventative forms a thin transparent film that can be easily removed. It's great for short-term storage or shipment.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Indoor Life Expectancy Short
  • Outdoor Life Expectancy Short
  • Removability Light
  • Min. Operating Temp. 70 Degrees F
  • Max. Operating Temp. 180 Degrees F
  • Lubricant Container Jug
  • Container Size 1 gal.
  • Series NOCOR S2
  • Specific Gravity 1.05
  • VOC Content 173g/L
  • Flash Point None
  • Application All Rusting Steel and Iron, Comes Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms