Skip Content
NC
TRILOGY

Remote Control Keyfob

  • Item # 24WK11
  • Mfr. Model # RR-1BUTTON
  • Catalog Page # N/A
  • UNSPSC # 46171604
Remote Control Keyfob close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $85.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Remote Control Keyfob
  • Type Wireless
  • Mounting Rear Inside Housing of Lock
  • Input Power (5) AAA Batteries
  • Battery Size 3V Lithium Battery CR2450
  • Battery Included
  • Operating Range -10 Degrees to +50 Degrees C
  • Length 2-3/4"
  • Width 1-1/2"
  • Height 1"
  • Industrial Applications Residential/Commercial Door Alert
  • Battery Life 5 yr.
  • Battery Capacity 620mAh
  • For Use With RR-Receiver & Networx Locks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.