Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
TRILOGY

Electronic Lock,Satin Chrome,12 Button

  • Item # 20UL48
  • My Part #
  • Mfr. Model # PDL4100IC US26D
  • Catalog Page # 1967
  • UNSPSC # 46171619
Electronic Lock,Satin Chrome,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,456.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.35 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trilogy® access control lock with audit trail features key override with standard core (included) or SFIC cylinder (not included). Helps eliminate the problem of lost keys and rekeying costs. Replaces a standard knobset. Works in conjunction with panic bars from Von Duprin, Yale, Sargent, or Adams Rite® on glassnarrow-stile doors. This PIN ID Card Control model creates multitiered security at 4 levels: master, manager, supervisor, or general user. Manages up to 500 automatic lock and unlock schedules (by day, date, weekend, or holiday). Field reversible.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Proximity and Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series PDL4100
  • Handle Type Lever
  • Door Thickness 1-3/8" to 1-7/8"
  • Key Override Options Small Format Interchangeable Core
  • Hand Nonhanded
  • Outside Height 8"
  • Outside Width 3-1/4"
  • Outside Depth 1-11/16"
  • Inside Height 8-1/4"
  • Latch Length 1/2"
  • Latch Front Size 1-1/4" x 2-1/8"
  • Backset 2-3/4"
  • Number of Keys 12
  • Timed Entry Allowance 3 to 15 sec.
  • Power Source (5) AA Batteries
  • Battery Life 60,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range 1"
  • Grade 1
  • Standards UL Listed
  • Weather Resistant Yes
  • Includes Software CD
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.