Navigation Menu New

Access My Account, Order History, Lists and more here.

481H70 ETDL27S1G/26DY71 UNSPSC # 46171503

Electronic Keyless Lock, 2-3/4 in Backset, Yale Exit Devices, Brushed Chrome

  • Item # 481H70
  • Mfr. Model # ETDL27S1G/26DY71
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Yale Exit Devices, Brushed Chrome

  • Item # 481H70
  • Mfr. Model # ETDL27S1G/26DY71
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Yale Exit Devices
  • Lock Material Zinc Alloy
  • Finish Brushed Chrome
  • Series Trilogy
  • Handle Type Lever
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 11 in
  • Outside Width 3 1/4 in
  • Outside Depth 3 in
  • Backset 2-3/4 in
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance Free Egress At All Times
  • Power Source (5) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Max. User Codes 100
  • Max. Proximity Range At Lock
  • Fire Rating 3 hr
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Commercial Door
  • Includes Mounting Hardware
  • Electrical/Mechanical Electrical
  • Ligature Resistant No
  • Location Type Commercial, Educational, Healthcare, Industrial, Institutional
  • Lockset Finish Satin Chrome
  • Lockset Fire Rating 3 hr
  • Style Standard
Back to Top