Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TRILOGY

Electronic Keyless Lock, Classroom with Key Override, Satin Chrome, Series DL4500

  • Item# 24U101
  • Mfr. Model# DL4500CRL26D
  • Catalog Page# 2408
  • UNSPSC# 46171619
Electronic Keyless Lock, Classroom with Key Override, Satin Chrome, Series DL4500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.4 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 2000 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Left handed for privacy mortise mounting. Long life battery operation. Standard core. Classroom lock with key override.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Classroom with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL4500
  • Handle Type Lever
  • Door Thickness 1-3/8" to 1-7/8"
  • Key Override Options 1-3/8" Mortise Cylinder
  • Hand Left
  • Backset 2-3/4"
  • Number of Keys 12
  • Power Source Battery
  • Battery Life 100,000 Cycles
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Standards UL Listed
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.