Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRILOGY BY ALARM LOCK

Remote Control Key Fob, Wireless

  • Item# 1HVL3
  • Mfr. Model# AL-Remote
  • Catalog Page# 2024
  • UNSPSC# 46171511
Remote Control Key Fob,Wireless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK infrared wireless remote control key fob works with the remote release electromagnetic lock, No. 1HVL1, sold separately. Transmits a digitally encoded infrared signal to lock. Operational range is a minimum of 35 ft. Battery operated (battery included).

View More

Technical Specs

  • Item Remote Control Key Fob
  • Type Infrared Wireless
  • Standards UL and ULC Compliant
  • For Use With Mfr. No. RR-PM1200PAK
  • Includes Replaceable Battery
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.