ST
TRILOGY BY ALARM LOCK

Electronic Keyless Lock, 1-7/8" Backset, Cylindrical, Satin Chrome, 1-5/8" to 1-7/8" Door Thickness

  • Item # 3ZM83
  • My Part #
  • Mfr. Model # DL2700IC US26D
  • Catalog Page # 1972
  • UNSPSC # 46171503
Electronic Keyless Lock, 1-7/8" Backset, Cylindrical, Satin Chrome, 1-5/8" to 1-7/8" Door Thickness close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $665.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® electronic keyless programmable lock easily replaces keyed locks. Compatible with most doors that have a standard knob set. Fingertip-programmable keypad allows up to 100 3- to 5-digit codes. Create a 3-tiered hierarchy of custom codes: 1 master, 10 managers, 90 standard codes, and three 1-time-use codes. Low battery alert. Easy to install. Key override. Visual and audible entry indicators.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL2700
  • Handle Type Lever
  • Door Thickness 1-5/8" to 1-7/8"
  • Key Override Options Small Format Interchangeable Core
  • Hand Non-handed
  • Outside Height 8"
  • Outside Width 3-1/4"
  • Inside Height 8-1/4"
  • Inside Width 3-1/4"
  • Inside Depth 1-11/16"
  • Backset 1-7/8"
  • Number of Keys 12
  • Timed Entry Allowance 5 to 20 sec.
  • Power Source (5) AA Batteries
  • Battery Life 120,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Max. User Codes 100
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 1
  • Standards UL Listed
  • Weather Resistant No
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.