Skip Content

C3
TRILOGY BY ALARM LOCK

Electronic Lock,Brushed Chrome,12 Button

  • Item # 24Z457
  • My Part #
  • Mfr. Model # DL3000 US26D
  • Catalog Page # 1967
  • UNSPSC # 46171619
Electronic Lock,Brushed Chrome,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,026.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.7 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® electronic access control lock works easily using only a code. Maximum 300 user codes. 16,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Cylindrical lock easily replaces most standard knobsets. Nonhanded. Long life battery operation. Standard core. Office with key override.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series T3
  • Handle Type Lever
  • Door Thickness 1-5/8" to 1-7/8"
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Outside Height 8"
  • Outside Width 3-1/4"
  • Inside Height 8-1/4"
  • Inside Width 3-1/4"
  • Inside Depth 1-11/16"
  • Latch Front Size 1-1/8" x 2-1/4"
  • Backset 2-9/16"
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance 5 to 15 sec.
  • Power Source (5) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1600
  • Max. User Codes 300
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 1
  • Standards UL Listed
  • Weather Resistant Yes
  • Includes (5) AA Batteries
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.