Navigation Menu New

Access My Account, Order History, Lists and more here.

1YND2 DL1200/26D1 UNSPSC # 31162808

Electronic Keyless Exit Trim Lock Narrow Stile: Entry with Key Override, Zinc

  • Item # 1YND2
  • Mfr. Model # DL1200/26D1
  • UNSPSC # 31162808
  • Catalog Page # 1972 1972
Country of Origin Dominican Republic. Country of Origin is subject to change.

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Adams Rite® deadlatch locks. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Exit Trim Lock Narrow Stile: Entry with Key Override, Zinc

  • Item # 1YND2
  • Mfr. Model # DL1200/26D1
  • UNSPSC # 31162808
  • Catalog Page # 1972 1972
Country of Origin Dominican Republic. Country of Origin is subject to change.

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Adams Rite® deadlatch locks. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.

Technical Specs

  • Item Electronic Keyless Exit Trim Lock Narrow Stile
  • Function Entry with Key Override
  • Access Method Proximity and Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc
  • Finish Satin Chrome
  • Series DL1200
  • Handle Type Lever
  • Door Thickness 1-3/4 in
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Outside Height 14 3/8 in
  • Outside Width 1 3/4 in
  • Outside Depth 1 5/8 in
  • Backset 1-1/2 in
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source (2) Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Max. User Codes 100
  • Weather Resistant Yes
  • For Use With Narrow Stile Deadlatch System
  • Includes Cylinder And Batteries
  • Electrical/Mechanical Electrical
  • Ligature Resistant No

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Adams Rite® deadlatch locks. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top