Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRILOGY BY ALARM LOCK

Electromagnetic Lock, Remote Release

  • Item# 1HVL1
  • Mfr. Model# RR-PM1200PAK
  • Catalog Page# 2414
  • UNSPSC# 46171511
Electromagnetic Lock,Remote Release close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $505.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.71 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK electromagnetic lock with remote control can be released from either side by the remote key fob. Fob automatically enrolls in system. Unit supports up to 100 remote control key fobs (No. 1HVL3, sold separately). 1200-lb. holding force per door leaf. Includes mag lock, plug-in AC transformer, and 1 infrared remote control.

View More

Technical Specs

  • Item Electromagnetic Lock
  • Type Remote Release
  • Input Voltage 12 AC
  • Holding Force (Lb.) 1200
  • Armature Length (In.) 10-1/2
  • Armature Width (In.) 2-7/8
  • Armature Depth (In.) 1-1/2
  • Lock Body Length (In.) 10-1/2
  • Lock Body Width (In.) 10-1/2
  • Lock Body Depth (In.) 1-1/2
  • Strike Plate Length (In.) 10-1/2
  • Strike Plate Width (In.) 2-7/8
  • Strike Plate Depth (In.) 1/4
  • Release Delay Instantaneous
  • Finish Brushed Chrome
  • Standards UL and ULC Compliant
  • For Use With Mfr. No. AL-Remote
  • Includes Remote Key Fob Control
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Easy Install, Nice finish, but the range of the wireless is very limited.....In my warehouse with clean site I only was able to open it as far as 40ft away. October 10, 2013
  • 2016-08-25 T02:33:22.779-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HVL1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.