Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRILOGY BY ALARM LOCK

Electronic Keyless Exit Trim Lock Narrow Stile, Entry with Key Override, Satin Chrome, Series DL1200

  • Item# 3CCK6
  • Mfr. Model# DL1200ET26DTPGR
  • Catalog Page# 2409
  • UNSPSC# 46171619
Electronic Keyless Exit Trim Lock Narrow Stile, Entry with Key Override, Satin Chrome, Series DL1200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $543.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ALARM LOCK Trilogy® keyless electronic control lock easily replaces keyed lock. For narrow-stile glass doors, compatible with Von Duprin panic bars. Supports 100 users, fingertip/keypad programmable. All-metal, vandal-resistant 12-button keypad supports 3-6 digit PIN codes and multilevel users.

View More

Technical Specs

  • Item Electronic Keyless Exit Trim Lock Narrow Stile
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Narrow Stile
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL1200
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Outside Height 14-1/2"
  • Outside Width 1-3/4"
  • Outside Depth 2"
  • Backset 1-5/8"
  • Number of Keys 12
  • Timed Entry Allowance 5 to 20 sec.
  • Power Source (2) Lithium Batteries
  • Battery Life 80,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Max. User Codes 100
  • Weather Resistant Yes
  • For Use With Arrow, Von Duprin, Corbin,Dorma Exit Devices
  • Includes (2) Lithium Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.