Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TRILOGY BY ALARM LOCK

Electronic Lock, Satin Chrome, 12 Button

  • Item# 3CCK4
  • Mfr. Model# ETPDLS1G26DS8GR
  • Catalog Page# 2019
  • UNSPSC# 46171619
Electronic Lock,Satin Chrome,12 Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,425.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.55 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ALARM LOCK Trilogy® electronic access control lock works using a key or pin/ID card control. Maximum 2000 user codes. 40,000 event audit trail. Fingertip programmable at vandalproof all-metal keypad. Using an electronic door lock helps eliminate the problem of lost keys and rekeying costs. Easily replaces most standard knobsets. Nonhanded. Long life battery operation. Standard core. Key override. Works in conjunction with Sargent® exit devices (not included).

View More

Technical Specs

  • Item Electronic Keyless Exit Trim Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Sargent Exit Device
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series ETPDL
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Outside Height 11"
  • Outside Width 3"
  • Outside Depth 3"
  • Inside Height 11"
  • Latch Length 1"
  • Number of Keys 12
  • Timed Entry Allowance 5 to 20 sec.
  • Power Source Battery
  • Battery Life 60,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Fire Rating 3 hr.
  • Standards UL Listed
  • Weather Resistant No
  • For Use With Sargent Exit Device Series 28, 38, 87, and 88
  • Includes Standard Rim Cylinder, 5 AA Batteries
  • Electrical/Mechanical Electrical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

ETPDLS1G26DS8GR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.