Navigation Menu New

Access My Account, Order History, Lists and more here.

54TR19 PDK3000 US3 UNSPSC # 46171503

Access Control Keypad, Polished Brass, Zinc Alloy Lock Material

  • Item # 54TR19
  • Mfr. Model # PDK3000 US3
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Access Control Keypad, Polished Brass, Zinc Alloy Lock Material

  • Item # 54TR19
  • Mfr. Model # PDK3000 US3
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Dominican Republic. Country of Origin is subject to change.

Technical Specs

  • Item Access Control Keypad
  • Function Programable Function Control
  • Access Method Keypad and Proximity Card
  • Lock Material Zinc Alloy
  • Finish Polished Brass
  • Handle Type None
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 4 3/4 in
  • Outside Width 3 1/4 in
  • Keypad Material Zinc
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec
  • Power Source 12 to 24V DC
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range 1 in
  • Fire Rating No
  • ADA Compliant No
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant Yes
  • Electrical/Mechanical Electrical
Back to Top