TP
TRILOGY

Access Control Keypad, Satin Chrome, Programable Function Control, Zinc Alloy Lock Material

  • Item # 54TR05
  • My Part #
  • Mfr. Model # PDK3000 US26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Access Control Keypad, Satin Chrome, Programable Function Control, Zinc Alloy Lock Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $994.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Access Control Keypad
  • Function Programable Function Control
  • Access Method Keypad and Proximity Card
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Handle Type None
  • Key Override Options None
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 4-3/4"
  • Outside Width 3-1/4"
  • Keypad Material Zinc
  • Number of Keys 0
  • Timed Entry Allowance 3 to 15 sec.
  • Power Source 12 to 24VDC
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Max. Proximity Range 1"
  • Fire Rating No
  • ADA Compliant No
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant Yes
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.