Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIGON ELECTRONICS

4-3/4" x 4-3/4" x 34" Pole or Wall Mount Emergency Phone Tower

  • Item# 13Y714
  • Mfr. Model# 02A00418
  • Catalog Page# 2496
  • UNSPSC# 30222206
4-3/4" x 4-3/4" x 34" Pole or Wall Mount Emergency Phone Tower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,892.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-free unit automatically dials emergency numbers at the push of a button to help improve security and safety in outdoor pedestrian and parking areas. Sequentially dial up to 10 numbers of 16 digits each and keep dialing until the call is answered. Program remotely via any touch-tone phone.

• LED call indicator
• ADA Compliant

View More

Technical Specs

  • Item Emergency Phone Tower
  • Construction Stainless Steel
  • Mounting Type Pole or Wall Mount
  • Height 34"
  • Width 4-3/4"
  • Depth 4-3/4"
  • Volume Control Yes
  • Power 40VA
  • Voltage 110/12VAC
  • Operating Temp. Range -20 to +130 Degrees
  • Requires Telephone Line and 110VAC Power
  • Includes Tower, Power Supply, Manual,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.