Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TRIGON ELECTRONICS

MINIPAK PRO 2000 cap

  • Item # 13L363
  • Mfr. Model # 02A45000-2000
  • Catalog Page # N/A
  • UNSPSC # 46171619
MINIPAK PRO 2000 cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minipak™ Pro entry system has an 8-line backlit LCD directory and 2 output relays which allow control of more than 1 entrance. Programmable unlock schedules can be created via a built-in 7-day clock. Program directly on keypad or remotely via PC.

View More

Technical Specs

  • Item Access Control Phone System
  • Color Minipak PRO, 2000 Line Capacity
  • Construction Stainless Steel
  • Number of Lines 8
  • Mounting Type Weather Mount
  • Height 13"
  • Width 11-1/4"
  • Depth 4-3/4"
  • Volume Control Y
  • Power 110VAC
  • Voltage 12VAC
  • Output Rating 20VA
  • Operating Temp. Range -5F to 120 Degrees F
  • Requires Telephone Line
  • Includes Unit, Power Supply, Security Screwdriver, Manual and Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.