Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Brass Tub And Shower Faucet, 2.5 gpm

  • Item# 6PB44
  • Mfr. Model# 6PB44
  • Catalog Page# N/A
  • UNSPSC# 40141702
Brass Tub And Shower Faucet, 2.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tub And Shower Faucet
  • Handle Type Single Lever
  • Handle Finish Chrome or Porcelain
  • Color/Finish Chrome Plated
  • Material of Construction Brass
  • Connection (In.) 1/2 Solder
  • Max. Flow 2.5 gpm
  • Diverter Tub Spout Length 4-25/32"
  • Valve Design 4 Port Pressure Balancing Cycle
  • Flow Rate (GPM) 2.5
  • Features Adjustable Temperature Limit Stop
  • Replacement Cartridge 6PB63
  • ADA Compliant Yes
  • Standards Shower Handle Control Meets ADA
  • Includes Showerhead, Arm, Flange And Tub Spout, Extra Porcelain Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.