Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Standard Sill Faucet, Lever Handle Type

  • Item# 2HYF9
  • Mfr. Model# 2HYF9
  • Catalog Page# N/A
  • UNSPSC# 40141702
Standard Sill Faucet, Lever Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sill Faucet
  • Number of Handles 1
  • Handle Type Lever
  • Connection 1/2" FIPS
  • Number of Holes 1
  • ADA Compliant Yes
  • Mounting Type Wall
  • Flow Rate 2.2 gpm
  • Faucet Spout Standard
  • Spout Length 2-1/2"
  • Valve Type Compression
  • Replacement Cartridge 2URC6
  • Includes 3/4" Hose Outlet
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.