Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRIDENT

Lead Free Cast Brass Kitchen Faucet, Sensor Handle Type, No. of Handles: 1

  • Item # 48LX66
  • My Part #
  • Mfr. Model # 48LX66
  • Catalog Page # N/A
  • UNSPSC # 40141702
Lead Free Cast Brass Kitchen Faucet, Sensor Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

This gooseneck faucet is equipped with hands-free sensor operation, and is ADA compliant. Brass construction helps promote long service life and durability.

Includes:
• 4 DC AA Alkaline Batteries

View More

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Sensor
  • Number of Handles 1
  • Faucet Handle Type None
  • Connection 1/2" MNPS
  • Flow Rate 1.80 gpm
  • Number of Holes 1
  • Body Material Lead Free Cast Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Wall
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 4-1/2"
  • Sensor Range 3/4" to 6-1/2"
  • Faucet Finish Chrome
  • Height 10-3/8"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1/CSA B125.1 California Health and Safety Code 116875, NSF/ANSI 372
  • Commercial / Residential Residential
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.