ST
TRIDENT

Lead Free Cast Brass Bathroom Faucet, Single Handle Type, No. of Handles: 1

  • Item # 48LX68
  • My Part #
  • Mfr. Model # 48LX68
  • Catalog Page # N/A
  • UNSPSC # 40141702
Lead Free Cast Brass Bathroom Faucet, Single Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight faucet is designed for use in residential bathrooms. It features manual operation. Brass construction helps promote long service life and durability.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Connection 1/2" MIPS
  • Flow Rate 1.20 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Lead Free Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 3-7/8"
  • Faucet Finish Chrome
  • Height 4-1/2"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Includes *
  • Manufacturers Warranty Length 5 yr.
  • Standards ASME A112.18.1/CSA B125.1 California Health and Safety Code 116875, NSF/ANSI 372
  • Commercial / Residential Residential
  • CEC Compliant Non CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.