Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TRIDENT

Lead Free Cast Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1

  • Item # 48LX65
  • My Part #
  • Mfr. Model # 48LX65
  • Catalog Page # N/A
  • UNSPSC # 40141702
Lead Free Cast Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

This gooseneck faucet is equipped with hands-free sensor operation, and is ADA compliant. Brass construction helps promote long service life and durability.

Includes:
• 4 DC AA Alkaline Batteries

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 1
  • Faucet Handle Type None
  • Connection 1/2" MNPS
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Body Material Lead Free Cast Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 5-11/16"
  • Sensor Range 3/4" to 6-1/2"
  • Faucet Finish Chrome
  • Height 11-5/8"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1/CSA B125.1 California Health and Safety Code 116875, NSF/ANSI 372
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms