Skip Content

DV
TM
TRIDENT

Lead Free Cast Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 1

  • Item # 48LX63
  • My Part #
  • Mfr. Model # 48LX63
  • Catalog Page # N/A
  • UNSPSC # 40141702
Lavatory Faucet,Sensor Handle,0.5 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

This low-arc faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation and brass construction.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 1
  • Faucet Handle Type None
  • Connection 1/2" MNPS
  • Flow Rate 0.50 gpm
  • Number of Holes 1
  • Body Material Lead Free Cast Brass
  • Faucet Spout Shape Low Arc
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Power Source Battery
  • Voltage 6VDC
  • Spout Length 4-3/4"
  • Sensor Range 3/4" to 6-1/2"
  • Faucet Finish Chrome
  • Height 3-15/16"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Includes (4) DC AA Alkaline Battery
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.18.1/CSA B125.1 California Health and Safety Code 116875, NSF/ANSI 372
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms