Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Bathroom Faucet, Lever Handle Type, No. of Handles: 2

  • Item# 2HYF2
  • Mfr. Model# 2HYF2
  • Catalog Page# N/A
  • UNSPSC# 40141702
Bathroom Faucet, Lever Handle Type, No. of Handles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Lever
  • Connection 1/2" MIPS
  • Flow Rate 2.2 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Faucet Spout Standard
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type Deck
  • Spout Length 4"
  • Valve Type Ceramic Disc
  • Manufacturers Warranty Length Lifetime
  • Standards IAPMO And NSF-61
  • Residential / Commercial Residential
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.