Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

  • Item# 6PB55
  • Mfr. Model# 6PB55
  • Catalog Page# N/A
  • UNSPSC# 40141702
Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Kitchen Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Handle Type Knob
  • Flow Rate 2.2 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Brass
  • Faucet Spout Swing
  • ADA Compliant No
  • Mounting Deck
  • Connection 1/2" MIPS
  • Spout Length 9-3/4"
  • Valve Type Ceramic Disc
  • Finish Chrome
  • Replacement Cartridge 6PB65/6PB64
  • Manufacturers Warranty Length 5 yr.
  • Standards CSA, NSF, IAPMO, California Proposition 65
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA, LA, MD and VT

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms