Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Rigid Gooseneck Laboratory Faucet, Wall, 2.0 gpm

  • Item# 2HYG4
  • Mfr. Model# 2HYG4
  • Catalog Page# 3411
  • UNSPSC# 40141702
Rigid Gooseneck Laboratory Faucet, Wall, 2.0 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gooseneck Laboratory Faucet
  • Faucet Operation Optional Foot Pedal
  • Connection 1/2 MIPS
  • Flow Rate 2.0 gpm
  • Number of Holes 1
  • Material Brass
  • Faucet Spout Rigid
  • ADA Compliant No
  • Mounting Type Wall
  • Spout Length 3-3/4"
  • Finish Chrome
  • Overall Height 8.27"
  • Flow Outlet Type Aerated
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms