Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TRIDENT

Rigid Gooseneck Laboratory Faucet, Deck, 2.0 gpm

  • Item# 2HYG3
  • Mfr. Model# 2HYG3
  • Catalog Page# 3411
  • UNSPSC# 40141702
Rigid Gooseneck Laboratory Faucet, Deck, 2.0 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Laboratory Faucets

Technical Specs

  • Item Gooseneck Laboratory Faucet
  • Faucet Operation Optional Foot Pedal
  • Connection 1/2 MIPS
  • Flow Rate 2.0 gpm
  • Number of Holes 1
  • Material Brass
  • Faucet Spout Rigid
  • ADA Compliant No
  • Mounting Type Deck
  • Spout Length 6"
  • Finish Chrome
  • Overall Height 11.8"
  • Flow Outlet Type Aerated
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms