Skip Content

DV
TM
TRIDENT

Metal Wall Mounted Shower Head, 1.80 gpm, 1/2"

  • Item # 48LX45
  • My Part #
  • Mfr. Model # 48LX45
  • Catalog Page # N/A
  • UNSPSC # 40141703
Shower Head,4 in. H,10 in. Face dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shower Head Type Wall Mounted
  • Material of Construction Brass
  • Flow Rate 1.80 gpm
  • ADA Compliant No
  • Ligature Resistant No
  • Connection 1/2"
  • Item Shower Head
  • Finish Chrome
  • Height 4"
  • Features Silicone
  • Standards ANSI A112.18.1M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

Alternate Search Terms