Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRICO

Streamliner(R) DC Unit, 30cc, PK10

  • Item# 12J029
  • Mfr. Model# 33927
  • Catalog Page# N/A
  • UNSPSC# 27131604
Streamliner(R) DC Unit, 30cc, PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grease Feeders

Product Details

Microprocessor-controlled, prefilled dispensers apply a precise flow of grease to critical machine parts. Easy-to-read LCD display.
Fully adjustable gas-generating power source creates constant pressure to gradually and continuously dispense lubricant. User adjusts dispensing rates—from 1 to 12 mo.—with allen key. Transparent housing allows fluid level monitoring and visual confirmation of delivery rate. Submersible units can be installed almost anywhere, in any position; sealed point of contact prevents contamination.

View More

Technical Specs

  • Item Streamliner(R) DC Unit
  • Material ABS Plastic
  • Capacity (Oz.) 60cc
  • Dia. (In.) 2
  • Height (In.) 3
  • NPT 1/4"
  • Operating Temp. (F) -4 to 131
  • Spring Tension (PSI) 72
  • Application For Extreme Temperature and Environment Applications
  • Includes PL6 (Mobilith SHC PM 460) - 10 Cs
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms