Skip Content

WV
TRICO

Streamliner® DC Unit, 125cc Capacity (Oz.), 4-1/2 Height (In.), 1⁄4" NPT, 2 Dia. (In.)

  • Item # 12J024
  • My Part #
  • Mfr. Model # 33948
  • Catalog Page # N/A
  • UNSPSC # 27131604
Streamliner(R) DC Unit,125cc,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $860.33 / pkg. of 10

Web Price $1,304.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microprocessor-controlled, prefilled dispensers apply a precise flow of grease to critical machine parts. Easy-to-read LCD display.
Fully adjustable gas-generating power source creates constant pressure to gradually and continuously dispense lubricant. User adjusts dispensing rates—from 1 to 12 mo.—with allen key. Transparent housing allows fluid level monitoring and visual confirmation of delivery rate. Submersible units can be installed almost anywhere, in any position; sealed point of contact prevents contamination.

View More

Technical Specs

  • Item Streamliner(R) DC Unit
  • Material ABS Plastic
  • Capacity (Oz.) 125cc
  • Dia. (In.) 2
  • Height (In.) 4-1/2
  • NPT 1/4"
  • Operating Temp. (F) -4 to 131
  • Spring Tension (PSI) 72
  • Application For Electric Motor Bearings
  • Includes PL7 (Mobil Polyrex EM) - 10 Cs
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.