ST
TRICO

Steel and Rubber Universal Beam Wiper Blade

  • Item # 48VD51
  • My Part #
  • Mfr. Model # 19-260
  • Catalog Page # 952
  • UNSPSC # 25171507
Steel and Rubber Universal Beam Wiper Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TRICO Tech® premium flexible-beam wiper blades let you upgrade your windshield wipers at an affordable price. They feature a Memory Curve Steel® beam for uniform pressure and a clean wipe in any weather, while the SWIFT® Easy Connection Technology lets you install and remove blades quickly and easily. Tested to perform over 1.5 million cycles.

View More

Technical Specs

  • Item Wiper Blade
  • Type Universal Beam
  • Arm Type 9mm Hook, 9x4 Hook, Side Pin (22mm), Side Pin (17mm), Pinch Tab, Push Button (22mm), Push Button (19mm)
  • Size (In.) 26
  • Center to Center Length (In.) Tech
  • Material Steel and Rubber
  • Series Tech
  • For Use With Cars, Light Trucks
  • Includes Adapters
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.